Compact Steel Telephone, Metal Keypad
Mfr # SCT-30
Zoro # G8321284
product price: $1,310.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Features
Electronic Ringer
Volume Control
Yes
Number of Lines
1
Includes
Metal Keypad
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCT-30
Zoro #
G8321284
UPC #
-
Country of Origin
Canada
Dimensions
Cord Length
20 ft
Overall Depth
2 1/4 in
Overall Height
9 in
Manufacturer Warranty Length
5 yr
Overall Width
5 in
Details
Item
Compact Steel Telephone
Color
Gray
Features
Electronic Ringer
Volume Control
Yes
Number of Lines
1
Includes
Metal Keypad
Cord Type
Curly
Mount (Type)
Wall
Requires
Phone Line
Number of Handsets
1
Standards
CSA Certified, FCC TCB
Enclosure Rating
NEMA 3R
Minimum Operating Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor
Resistance Properties
Corrosion Resistant
Enclosure Material
Steel
Maximum Operating Temperature
140 Degrees F
Includes Enclosure
Yes
Description
Compact Steel Telephone, Overall Depth 2 1/4 in, Overall Height 9 in, Overall Width 5 in, Volume Control Yes, Indoor/Outdoor Usage Indoor, Standards CSA Certified, FCC TCB, Number of Handsets 1, Number of Lines 1, Cord Length 20 ft, Mounting Location Wall, Enclosure Material Steel, Enclosure Rating NEMA 3R, Includes Enclosure Yes, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Color Gray, Resistance Properties Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.