Compact Steel Telephone, Teleseal Keypad
Mfr # SCT-10
Zoro # G8089706
product price: $1,262.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Features
Electret Noise Reducing Microphone
Volume Control
Yes
Number of Lines
1
Includes
Teleseal Keypad
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCT-10
Zoro #
G8089706
UPC #
-
Country of Origin
Canada
Dimensions
Overall Depth
2 1/4 in
Overall Width
5 in
Overall Height
9 in
Manufacturer Warranty Length
3 yr
Details
Item
Compact Steel Telephone
Color
Gray
Features
Electret Noise Reducing Microphone
Volume Control
Yes
Number of Lines
1
Includes
Teleseal Keypad
Cord Type
Curly
Requires
Phone Line
Mount (Type)
Wall
Enclosure Rating
NEMA 3R
Standards
FCC TCB
Minimum Operating Temperature
-76 Degrees F
Resistance Properties
Corrosion Resistant
Includes Enclosure
Yes
Indoor/Outdoor Usage
Indoor
Enclosure Material
Steel
Facility Type
Commercial
Maximum Operating Temperature
176 Degrees F
Description
Compact Steel Telephone, Overall Depth 2 1/4 in, Overall Height 9 in, Overall Width 5 in, Volume Control Yes, Indoor/Outdoor Usage Indoor, Standards FCC TCB, Number of Lines 1, Mounting Location Wall, Enclosure Material Steel, Enclosure Rating NEMA 3R, Includes Enclosure Yes, Facility Type Commercial, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -76 Degrees F, Color Gray, Resistance Properties Corrosion Resistant, Features Electret Noise Reducing Microphone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.