Correctional Telephone, Ringdown, Armored Cord
Mfr # CIR-41
Zoro # G8118232
product price: $1,246.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Features
Noise Reducing Microphone
Number of Lines
1
Mount (Type)
Wall
Requires
Phone Line
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CIR-41
Zoro #
G8118232
UPC #
-
Country of Origin
Canada
Dimensions
Cord Length
16 in
Manufacturer Warranty Length
5 yr
Overall Height
9 in
Overall Depth
5 1/4 in
Overall Width
5 in
Details
Item
Correctional Ringdown Telephone
Color
Gray
Features
Noise Reducing Microphone
Number of Lines
1
Mount (Type)
Wall
Requires
Phone Line
Cord Type
Armored
Standards
ISO 9001:2015
Indoor/Outdoor Usage
Indoor, Outdoor
Includes Enclosure
Yes
Enclosure Material
Steel
Resistance Properties
Corrosion Resistant
Minimum Operating Temperature
-76 Degrees F
Maximum Operating Temperature
176 Degrees F
Description
Correctional Ringdown Telephone, Overall Depth 5 1/4 in, Overall Height 9 in, Overall Width 5 in, Indoor/Outdoor Usage Indoor, Outdoor, Standards ISO 9001:2015, Number of Lines 1, Cord Length 16 in, Mounting Location Wall, Enclosure Material Steel, Includes Enclosure Yes, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -76 Degrees F, Color Gray, Resistance Properties Corrosion Resistant, Features Noise Reducing Microphone, Cord Type Armored
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.