Zoro Homepage

Explosion Proof Phone, Incl. CE20 Ringer

  • Mfr # P4030

  • Zoro # G8142504


product price: $6,713.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Features
Backplate, Volume Control button
Volume Control
Yes
Number of Lines
1
Includes
CE20 Ringer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4030
Zoro #
G8142504
UPC #
-
Country of Origin
Canada

Dimensions

Cord Length
10 ft
Overall Depth
4 7/8 in
Overall Height
13 1/2 in
Manufacturer Warranty Length
1 yr
Overall Width
10 1/8 in

Details

Item
Explosion Proof Phone
Color
Blue
Features
Backplate, Volume Control button
Volume Control
Yes
Number of Lines
1
Includes
CE20 Ringer
Cord Type
Curly
Requires
Phone Line
Mount (Type)
Wall
Enclosure Rating
NEMA 4
Standards
CSA 1514630 (LR65547), Industry Canada 10124339A, UL WZAT.E117495
Maximum Operating Temperature
140 Degrees F
Facility Type
Commercial
Enclosure Material
Aluminum
Minimum Operating Temperature
-40 Degrees F
Includes Enclosure
Yes
Resistance Properties
Corrosion Resistant, Water Resistant
Indoor/Outdoor Usage
Indoor, Outdoor

Description

Explosion Proof Phone, Overall Depth 4 7/8 in, Overall Height 13 1/2 in, Overall Width 10 1/8 in, Volume Control Yes, Indoor/Outdoor Usage Indoor, Outdoor, Standards CSA 1514630 (LR65547), Industry Canada 10124339A, UL WZAT.E117495, Number of Lines 1, Cord Length 10 ft, Mounting Location Wall, Enclosure Material Aluminum, Enclosure Rating NEMA 4, Includes Enclosure Yes, Facility Type Commercial, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Color Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.