Explosion Proof Phone, Ring Detect Relay
Mfr # P4031
Zoro # G7964765
product price: $5,152.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
Features
Ring Detect Relay, Volume Control button
Volume Control
Yes
Number of Lines
1
Includes
Ring Detect Relay
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P4031
Zoro #
G7964765
UPC #
-
Country of Origin
Canada
Dimensions
Cord Length
10 ft
Overall Depth
4 7/8 in
Overall Height
13 1/2 in
Manufacturer Warranty Length
1 yr
Overall Width
10 1/8 in
Details
Item
Explosion Proof Phone
Color
Blue
Features
Ring Detect Relay, Volume Control button
Volume Control
Yes
Number of Lines
1
Includes
Ring Detect Relay
Cord Type
Curly
Mount (Type)
Wall
Requires
Phone Line
Standards
CSA 1514630 (LR65547), Industry Canada 10124339A
Enclosure Rating
NEMA 4
Facility Type
Commercial
Includes Enclosure
Yes
Indoor/Outdoor Usage
Indoor, Outdoor
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
-40 Degrees F
Resistance Properties
Corrosion Resistant, Water Resistant
Enclosure Material
Aluminum
Description
Explosion Proof Phone, Overall Depth 4 7/8 in, Overall Height 13 1/2 in, Overall Width 10 1/8 in, Volume Control Yes, Indoor/Outdoor Usage Indoor, Outdoor, Standards CSA 1514630 (LR65547), Industry Canada 10124339A, Number of Lines 1, Cord Length 10 ft, Mounting Location Wall, Enclosure Material Aluminum, Enclosure Rating NEMA 4, Includes Enclosure Yes, Facility Type Commercial, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.