Zoro Homepage

Explosion Proof Telephone, Blue

  • Mfr # P1011

  • Zoro # G7908783


product price: $6,708.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Features
Backplate, Link/Redial Button
Volume Control
No
Number of Lines
1
Includes
CE20 Ringer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1011
Zoro #
G7908783
UPC #
-
Country of Origin
Canada

Dimensions

Cord Length
10 ft
Manufacturer Warranty Length
1 yr
Overall Depth
4 7/8 in
Overall Width
10 1/8 in
Overall Height
13 1/2 in

Details

Item
Explosion Proof Phone
Color
Blue
Features
Backplate, Link/Redial Button
Volume Control
No
Number of Lines
1
Includes
CE20 Ringer
Requires
Phone Line
Mount (Type)
Wall
Cord Type
Curly
Standards
CSA 1514630 (LR65547), Industry Canada 10124339A, UL WZAT.E117495
Enclosure Rating
NEMA 4
Facility Type
Commercial
Enclosure Material
Aluminum
Indoor/Outdoor Usage
Indoor, Outdoor
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
140 Degrees F
Includes Enclosure
Yes
Resistance Properties
Corrosion Resistant, Water Resistant

Description

Explosion Proof Phone, Overall Depth 4 7/8 in, Overall Height 13 1/2 in, Overall Width 10 1/8 in, Volume Control No, Indoor/Outdoor Usage Indoor, Outdoor, Standards CSA 1514630 (LR65547), Industry Canada 10124339A, UL WZAT.E117495, Number of Lines 1, Cord Length 10 ft, Mounting Location Wall, Enclosure Material Aluminum, Enclosure Rating NEMA 4, Includes Enclosure Yes, Facility Type Commercial, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Color Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.