Hazardous Area Steel Ringdown Telephone
Mfr # SCR-41-H
Zoro # G8259465
product price: $1,603.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Features
Electret Noise Reducing Microphone
Volume Control
Yes
Number of Lines
1
Mount (Type)
Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCR-41-H
Zoro #
G8259465
UPC #
-
Country of Origin
Canada
Dimensions
Overall Width
5 in
Manufacturer Warranty Length
1 yr
Overall Height
9 in
Overall Depth
2 1/4 in
Details
Item
Hazardous Area Steel Ringdown Telephone
Color
Gray
Features
Electret Noise Reducing Microphone
Volume Control
Yes
Number of Lines
1
Mount (Type)
Wall
Requires
Phone Line
Enclosure Type
STEEL
Cord Type
Armored
Enclosure Rating
NEMA 3R
Standards
CSA Certified, FCC TCB
Network Protocol
PSTN
Facility Type
Commercial
Maximum Operating Temperature
140 Degrees F
Includes Enclosure
Yes
Indoor/Outdoor Usage
Indoor
Minimum Operating Temperature
-40 Degrees F
Resistance Properties
Corrosion Resistant
Enclosure Material
Steel
Description
Hazardous Area Steel Ringdown Telephone, Overall Depth 2 1/4 in, Overall Height 9 in, Overall Width 5 in, Volume Control Yes, Indoor/Outdoor Usage Indoor, Standards CSA Certified, FCC TCB, Number of Lines 1, Mounting Location Wall, Enclosure Material Steel, Enclosure Rating NEMA 3R, Includes Enclosure Yes, Facility Type Commercial, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Color Gray, Network Protocol PSTN, Resistance Properties Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.