Hazardous Area Steel Telephone
Mfr # SCT-20-H
Zoro # G8395904
product price: $1,355.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Features
Magnetic Reed Hook-Switch Reduces Moving Parts Subject to Wear
Volume Control
Yes
Number of Lines
1
Includes
Membrane Keypad
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCT-20-H
Zoro #
G8395904
UPC #
-
Country of Origin
Canada
Dimensions
Cord Length
20 ft
Manufacturer Warranty Length
5 yr
Overall Height
9 in
Overall Depth
2 1/4 in
Overall Width
5 in
Details
Item
Hazardous Area Steel Telephone
Color
Gray
Features
Magnetic Reed Hook-Switch Reduces Moving Parts Subject to Wear
Volume Control
Yes
Number of Lines
1
Includes
Membrane Keypad
Cord Type
Curly
Mount (Type)
Wall
Requires
Phone Line
Enclosure Rating
NEMA 3R
Standards
CSA Certified, FCC TCB
Number of Handsets
1
Minimum Operating Temperature
-40 Degrees F
Includes Enclosure
Yes
Enclosure Material
Steel
Indoor/Outdoor Usage
Indoor
Maximum Operating Temperature
140 Degrees F
Resistance Properties
Corrosion Resistant
Description
Hazardous Area Steel Telephone, Overall Depth 2 1/4 in, Overall Height 9 in, Overall Width 5 in, Volume Control Yes, Indoor/Outdoor Usage Indoor, Standards CSA Certified, FCC TCB, Number of Handsets 1, Number of Lines 1, Cord Length 20 ft, Mounting Location Wall, Enclosure Material Steel, Enclosure Rating NEMA 3R, Includes Enclosure Yes, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Color Gray, Resistance Properties Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.