Zoro Homepage

Hazardous Area Telephone, Armored Cord

  • Mfr # DTT-60-V-H

  • Zoro # G6301307


product price: $3,278.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Features
Removable Handset Retainer Latches on Cradle
Volume Control
Yes
Number of Lines
1
Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTT-60-V-H
Zoro #
G6301307
UPC #
-
Country of Origin
Canada

Dimensions

Overall Height
10 3/4 in
Manufacturer Warranty Length
5 yr
Overall Width
9 1/2 in
Overall Depth
5 1/2 in

Description

Hazardous Area Telephone, Call Waiting No, Overall Depth 5 1/2 in, Speakerphone Yes, Overall Height 10 3/4 in, Voicemail No, Overall Width 9 1/2 in, Volume Control Yes, Indoor/Outdoor Usage Indoor, Outdoor, Standards cULus, IEC 61000-6-2:2005, Industry Canada ICES-003 Class A, Number of Handsets 1, Number of Lines 1, Mounting Location Wall, Caller ID Yes, Enclosure Material Plastic, Includes Enclosure Yes, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -22 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.