Zoro Homepage

Hazardous Area Telephone, Armored Cord

  • Mfr # SCR-41-V-H

  • Zoro # G6301158


product price: $2,423.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Features
Electret Noise Reducing Microphone
Volume Control
Yes
Number of Lines
1
Ringer
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCR-41-V-H
Zoro #
G6301158
UPC #
-
Country of Origin
Canada

Dimensions

Overall Width
5 in
Overall Height
9 in
Overall Depth
2 1/4 in

Details

Item
Hazardous Area Telephone
Color
Gray
Features
Electret Noise Reducing Microphone
Volume Control
Yes
Number of Lines
1
Ringer
Yes
Speakerphone
No
Type
Standard
Enclosure Type
STEEL
Number of Handsets
1
Network Protocol
VoIP
Requires
Power Over Ethernet
Mount (Type)
Wall
Cord Type
Armored
Call Waiting
No
Network Interface
10/100 mbps
Caller ID
No
Voicemail
No
Standards
cULus 20140826-E357080, FCC Part 15 Class A, IEC 61000-6-2:2005, Industry Canada ICES-003 Class A
Enclosure Material
Steel
Minimum Operating Temperature
-22 Degrees F
Facility Type
Commercial
Includes Enclosure
Yes
Resistance Properties
Corrosion Resistant
Maximum Operating Temperature
140 Degrees F
Indoor/Outdoor Usage
Indoor

Description

Hazardous Area Telephone, Call Waiting No, Overall Depth 2 1/4 in, Speakerphone No, Overall Height 9 in, Voicemail No, Overall Width 5 in, Volume Control Yes, Indoor/Outdoor Usage Indoor, Standards cULus 20140826-E357080, FCC Part 15 Class A, IEC 61000-6-2:2005, Industry Canada ICES-003 Class A, Number of Handsets 1, Number of Lines 1, Mounting Location Wall, Caller ID No, Enclosure Material Steel, Includes Enclosure Yes, Facility Type Commercial, Maximum Operating Temperature 140 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.