Zoro Homepage

Hazardous Area Telephone, Armored Cord

  • Mfr # WRR-41-V-H

  • Zoro # G6301237


product price: $2,735.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Features
Ringdown Telephone, SIP Compatible
Volume Control
Yes
Number of Lines
1
Cord Type
Armored
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRR-41-V-H
Zoro #
G6301237
UPC #
-
Country of Origin
Canada

Dimensions

Cord Length
36 in
Overall Depth
4 in
Manufacturer Warranty Length
5 yr
Overall Width
8 3/4 in
Overall Height
12 in

Details

Item
Hazardous Area Telephone
Color
Yellow
Features
Ringdown Telephone, SIP Compatible
Volume Control
Yes
Number of Lines
1
Cord Type
Armored
Speakerphone
No
Ringer
Yes
Network Interface
10/100 mbps
Requires
Power Over Ethernet
Type
Standard
Caller ID
No
Network Protocol
VoIP
Number of Handsets
1
Voicemail
No
Enclosure Type
NEMA 3R
Call Waiting
No
Mount (Type)
Wall
Enclosure Rating
NEMA 3R
Standards
cUL Listed US20140826-E357080, FCC Part 15+ Class A, IEC 61000-6-2:2005, Industry Canada ICES-003 Class 3
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
140 Degrees F
Includes Mounting Hardware
Yes
Includes Enclosure
Yes
Indoor/Outdoor Usage
Outdoor
Resistance Properties
Corrosion Resistant, Dust Resistant, Water Resistant
Facility Type
Commercial

Description

Hazardous Area Telephone, Call Waiting No, Overall Depth 4 in, Speakerphone No, Overall Height 12 in, Voicemail No, Overall Width 8 3/4 in, Volume Control Yes, Indoor/Outdoor Usage Outdoor, Standards cUL Listed US20140826-E357080, FCC Part 15+ Class A, IEC 61000-6-2:2005, Industry Canada ICES-003 Class 3, Number of Handsets 1, Number of Lines 1, Cord Length 36 in, Mounting Location Wall, Caller ID No, Enclosure Rating NEMA 3R, Includes Enclosure Yes, Facility Type Commercial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.