Zoro Homepage

Hazardous Area Telephone, Armored Cord

  • Mfr # WRT-40-V-H

  • Zoro # G6301255


product price: $2,899.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Features
Electret Noise Reducing Microphone
Volume Control
Yes
Number of Lines
1
Enclosure Type
NEMA 3R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRT-40-V-H
Zoro #
G6301255
UPC #
-
Country of Origin
Canada

Dimensions

Overall Height
12 in
Manufacturer Warranty Length
1 yr
Overall Width
9 3/4 in
Overall Depth
4 in

Details

Item
Hazardous Area Telephone
Color
Yellow
Features
Electret Noise Reducing Microphone
Volume Control
Yes
Number of Lines
1
Enclosure Type
NEMA 3R
Ringer
Yes
Requires
Power Over Ethernet
Network Protocol
VoIP
Cord Type
Armored
Caller ID
No
Mount (Type)
Wall
Voicemail
No
Network Interface
10/100 mbps
Call Waiting
No
Speakerphone
No
Number of Handsets
1
Type
Standard
Standards
cULus 20140826-E357080, FCC Part 15 Class A, IEC 61000-6-2:2005, Industry Canada ICES-003 Class A
Enclosure Rating
NEMA 3R
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
140 Degrees F
Includes Enclosure
Yes
Indoor/Outdoor Usage
Outdoor
Facility Type
Commercial
Enclosure Material
Stainless Steel
Resistance Properties
Corrosion Resistant

Description

Hazardous Area Telephone, Call Waiting No, Overall Depth 4 in, Speakerphone No, Overall Height 12 in, Voicemail No, Overall Width 9 3/4 in, Volume Control Yes, Indoor/Outdoor Usage Outdoor, Standards cULus 20140826-E357080, FCC Part 15 Class A, IEC 61000-6-2:2005, Industry Canada ICES-003 Class A, Number of Handsets 1, Number of Lines 1, Mounting Location Wall, Caller ID No, Enclosure Material Stainless Steel, Enclosure Rating NEMA 3R, Includes Enclosure Yes, Facility Type Commercial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.