Zoro Homepage

Hazardous Area Telephone, Armored Cord

  • Mfr # WTR-41-V-H

  • Zoro # G6301200


product price: $2,728.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Features
Electret Noise Reducing Microphone
Volume Control
Yes
Number of Lines
1
Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WTR-41-V-H
Zoro #
G6301200
UPC #
-
Country of Origin
Canada

Dimensions

Overall Depth
8 1/2 in
Overall Height
14 in
Overall Width
11 3/4 in
Manufacturer Warranty Length
1 yr

Details

Item
Hazardous Area Telephone
Color
Yellow
Features
Electret Noise Reducing Microphone
Volume Control
Yes
Number of Lines
1
Type
Standard
Voicemail
No
Ringer
Yes
Number of Handsets
1
Call Waiting
No
Network Interface
10/100 mbps
Cord Type
Armored
Caller ID
No
Enclosure Type
Water Tight
Mount (Type)
Wall
Requires
Power Over Ethernet
Network Protocol
VoIP
Speakerphone
No
Enclosure Rating
NEMA 4X
Standards
cULus 20140826-E357080, FCC Part 15 Class A, IEC 61000-6-2:2005, Industry Canada ICES-003 Class A
Maximum Operating Temperature
140 Degrees F
Includes Enclosure
Yes
Facility Type
Commercial
Enclosure Material
Plastic
Minimum Operating Temperature
-22 Degrees F
Resistance Properties
Corrosion Resistant

Description

Hazardous Area Telephone, Call Waiting No, Overall Depth 8 1/2 in, Speakerphone No, Overall Height 14 in, Voicemail No, Overall Width 11 3/4 in, Volume Control Yes, Standards cULus 20140826-E357080, FCC Part 15 Class A, IEC 61000-6-2:2005, Industry Canada ICES-003 Class A, Number of Handsets 1, Number of Lines 1, Mounting Location Wall, Caller ID No, Enclosure Material Plastic, Enclosure Rating NEMA 4X, Includes Enclosure Yes, Facility Type Commercial, Maximum Operating Temperature 140 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.