Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hazardous Area Telephone, Curly Cord

  • Mfr # DTR-51-V-H

  • Zoro # G6301298


product price: $2,792.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Features
Removable Handset Retainer Latches on Cradle
Volume Control
Yes
Number of Lines
1
Caller ID
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTR-51-V-H
Zoro #
G6301298
UPC #
-
Country of Origin
Canada

Dimensions

Manufacturer Warranty Length
5 yr
Overall Width
9 1/2 in
Overall Height
10 3/4 in
Overall Depth
5 1/2 in

Details

Item
Hazardous Area Telephone
Color
Black
Features
Removable Handset Retainer Latches on Cradle
Volume Control
Yes
Number of Lines
1
Caller ID
No
Network Interface
10/100 mbps
Ringer
Yes
Mount (Type)
Desk/Wall
Requires
Power Over Ethernet
Network Protocol
VoIP
Call Waiting
No
Speakerphone
No
Number of Handsets
1
Cord Type
Curly
Voicemail
No
Type
Standard
Enclosure Type
Water Tight
Standards
cULus, IEC 61000-6-2:2005, Industry Canada ICES-003 Class A
Maximum Operating Temperature
140 Degrees F
Resistance Properties
Corrosion Resistant
Minimum Operating Temperature
-22 Degrees F
Enclosure Material
Plastic
Indoor/Outdoor Usage
Indoor, Outdoor
Includes Enclosure
Yes

Description

Hazardous Area Telephone, Call Waiting No, Overall Depth 5 1/2 in, Speakerphone No, Overall Height 10 3/4 in, Voicemail No, Overall Width 9 1/2 in, Volume Control Yes, Indoor/Outdoor Usage Indoor, Outdoor, Standards cULus, IEC 61000-6-2:2005, Industry Canada ICES-003 Class A, Number of Handsets 1, Number of Lines 1, Mounting Location Surface, Caller ID No, Enclosure Material Plastic, Includes Enclosure Yes, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -22 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.