Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hazardous Area Telephone, Curly Cord

  • Mfr # DTT-50-V-H

  • Zoro # G6301316


product price: $2,963.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Features
Removable Handset Retainer Latches on Cradle
Volume Control
Yes
Number of Lines
1
Enclosure Type
Water Tight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTT-50-V-H
Zoro #
G6301316
UPC #
-
Country of Origin
Canada

Dimensions

Overall Depth
5 1/2 in
Overall Width
9 1/2 in
Overall Height
10 3/4 in
Manufacturer Warranty Length
5 yr

Details

Item
Hazardous Area Telephone
Color
Black
Features
Removable Handset Retainer Latches on Cradle
Volume Control
Yes
Number of Lines
1
Enclosure Type
Water Tight
Type
Standard
Mount (Type)
Desk/Wall
Call Waiting
No
Cord Type
Curly
Ringer
Yes
Voicemail
No
Requires
Power Over Ethernet
Caller ID
Yes
Speakerphone
Yes
Number of Handsets
1
Network Interface
10/100 mbps
Network Protocol
VoIP
Standards
cULus, IEC 61000-6-2:2005, Industry Canada ICES-003 Class A
Includes Enclosure
Yes
Resistance Properties
Corrosion Resistant
Enclosure Material
Plastic
Maximum Operating Temperature
140 Degrees F
Indoor/Outdoor Usage
Indoor, Outdoor
Minimum Operating Temperature
-22 Degrees F

Description

Hazardous Area Telephone, Call Waiting No, Overall Depth 5 1/2 in, Speakerphone Yes, Overall Height 10 3/4 in, Voicemail No, Overall Width 9 1/2 in, Volume Control Yes, Indoor/Outdoor Usage Indoor, Outdoor, Standards cULus, IEC 61000-6-2:2005, Industry Canada ICES-003 Class A, Number of Handsets 1, Number of Lines 1, Mounting Location Surface, Caller ID Yes, Enclosure Material Plastic, Includes Enclosure Yes, Maximum Operating Temperature 140 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.