Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hazardous Area Telephone, Curly Cord

  • Mfr # SCT-10-V-H

  • Zoro # G6301191


product price: $2,431.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Features
Network Adjustable Earpiece Volume and Microphone Sensitivity
Volume Control
Yes
Number of Lines
1
Requires
Power Over Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCT-10-V-H
Zoro #
G6301191
UPC #
-
Country of Origin
Canada

Dimensions

Cord Length
20 ft
Manufacturer Warranty Length
5 yr
Overall Depth
2 1/4 in
Overall Height
9 in
Overall Width
5 in

Details

Item
Hazardous Area Telephone
Color
Gray
Features
Network Adjustable Earpiece Volume and Microphone Sensitivity
Volume Control
Yes
Number of Lines
1
Requires
Power Over Ethernet
Ringer
Yes
Cord Type
Curly
Enclosure Type
STEEL
Speakerphone
No
Network Interface
10/100 mbps
Type
Standard
Number of Handsets
1
Mount (Type)
Wall
Voicemail
No
Caller ID
No
Call Waiting
No
Network Protocol
VoIP
Standards
cULus 20140826-E357080, FCC Part 15 Class A, IEC 61000-6-2:2005, Industry Canada KES-003 Class A
Enclosure Material
Steel
Includes Enclosure
Yes
Resistance Properties
Corrosion Resistant
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
-22 Degrees F
Indoor/Outdoor Usage
Indoor

Description

Hazardous Area Telephone, Call Waiting No, Overall Depth 2 1/4 in, Speakerphone No, Overall Height 9 in, Voicemail No, Overall Width 5 in, Volume Control Yes, Indoor/Outdoor Usage Indoor, Standards cULus 20140826-E357080, FCC Part 15 Class A, IEC 61000-6-2:2005, Industry Canada KES-003 Class A, Number of Handsets 1, Number of Lines 1, Cord Length 20 ft, Mounting Location Wall, Caller ID No, Enclosure Material Steel, Includes Enclosure Yes, Maximum Operating Temperature 140 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.