Zoro Homepage

Hazardous Area Telephone, Curly Cord

  • Mfr # WRR-11-V-H

  • Zoro # G6301246


product price: $2,497.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Features
Electronic Ringer
Volume Control
Yes
Number of Lines
1
Network Protocol
VoIP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRR-11-V-H
Zoro #
G6301246
UPC #
-
Country of Origin
Canada

Dimensions

Cord Length
20 ft
Overall Width
5 in
Overall Depth
4 in
Overall Height
14 in
Manufacturer Warranty Length
5 yr

Details

Item
Hazardous Area Telephone
Color
Yellow
Features
Electronic Ringer
Volume Control
Yes
Number of Lines
1
Network Protocol
VoIP
Call Waiting
No
Enclosure Type
NEMA 3R
Number of Handsets
1
Mount (Type)
Wall
Requires
Power Over Ethernet
Voicemail
No
Speakerphone
No
Cord Type
Curly
Network Interface
10/100 mbps
Ringer
Yes
Caller ID
No
Type
Standard
Standards
cULus 20140826-E357080, FCC Part 15 Class A, IEC 61000-6-2:2005, Industry Canada KES-003 Class A
Enclosure Rating
NEMA 3R
Includes Mounting Hardware
Yes
Resistance Properties
Corrosion Resistant
Enclosure Material
Steel
Maximum Operating Temperature
140 Degrees F
Indoor/Outdoor Usage
Indoor, Outdoor
Minimum Operating Temperature
-22 Degrees F
Includes Enclosure
Yes

Description

Hazardous Area Telephone, Call Waiting No, Overall Depth 4 in, Speakerphone No, Overall Height 14 in, Voicemail No, Overall Width 5 in, Volume Control Yes, Indoor/Outdoor Usage Indoor, Outdoor, Standards cULus 20140826-E357080, FCC Part 15 Class A, IEC 61000-6-2:2005, Industry Canada KES-003 Class A, Number of Handsets 1, Number of Lines 1, Cord Length 20 ft, Mounting Location Wall, Caller ID No, Enclosure Material Steel, Enclosure Rating NEMA 3R, Includes Enclosure Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.