Hazardous Area Telephone, Curly Cord
Mfr # WRT-10-V-H
Zoro # G6301270
product price: $2,499.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Features
SIP Compatible
Volume Control
Yes
Number of Lines
1
Includes
Teleseal Keypad
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WRT-10-V-H
Zoro #
G6301270
UPC #
-
Country of Origin
Canada
Dimensions
Cord Length
20 ft
Overall Depth
4 in
Overall Height
12 in
Manufacturer Warranty Length
5 yr
Overall Width
8 3/4 in
Description
Hazardous Area Telephone, Call Waiting No, Overall Depth 4 in, Speakerphone No, Overall Height 12 in, Voicemail No, Overall Width 8 3/4 in, Volume Control Yes, Indoor/Outdoor Usage Indoor, Outdoor, Standards cUL Listed US20140826-E357080, FCC Part 15+ Class A, IEC 61000-6-2:2005, Industry Canada ICES-003 Class 3, Number of Handsets 1, Number of Lines 1, Cord Length 20 ft, Mounting Location Wall, Caller ID No, Enclosure Material Plastic, Enclosure Rating NEMA 3R, Includes Enclosure Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.