Hazardous Area Water Tight Telephone
Mfr # WTT-30-H
Zoro # G8168587
product price: $1,965.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Features
Electret Noise Reducing Microphone
Volume Control
Yes
Number of Lines
1
Includes
Metal Keypad
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WTT-30-H
Zoro #
G8168587
UPC #
-
Country of Origin
Canada
Dimensions
Cord Length
18 in
Overall Depth
8 1/2 in
Overall Width
11 3/4 in
Overall Height
14 in
Manufacturer Warranty Length
3 yr
Details
Item
Hazardous Area Water Tight Telephone
Color
Yellow
Features
Electret Noise Reducing Microphone
Volume Control
Yes
Number of Lines
1
Includes
Metal Keypad
Cord Type
Curly
Requires
Phone Line
Mount (Type)
Wall
Network Protocol
PSTN
Standards
CSA Certified, FCC TCB
Enclosure Rating
NEMA 4X
Facility Type
Commercial
Maximum Operating Temperature
140 Degrees F
Enclosure Material
Plastic
Resistance Properties
Corrosion Resistant
Includes Enclosure
Yes
Minimum Operating Temperature
-40 Degrees F
Indoor/Outdoor Usage
Outdoor
Description
Hazardous Area Water Tight Telephone, Overall Depth 8 1/2 in, Overall Height 14 in, Overall Width 11 3/4 in, Volume Control Yes, Indoor/Outdoor Usage Outdoor, Standards CSA Certified, FCC TCB, Number of Lines 1, Cord Length 18 in, Mounting Location Wall, Enclosure Material Plastic, Enclosure Rating NEMA 4X, Includes Enclosure Yes, Facility Type Commercial, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Color Yellow, Network Protocol PSTN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.