Ringdown Telephone, Class 1, Armored Cord
Mfr # WRR-41-H
Zoro # G8279214
product price: $1,886.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Features
Mounting Plate, Volume Control
Volume Control
Yes
Number of Lines
1
Mount (Type)
Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WRR-41-H
Zoro #
G8279214
UPC #
-
Country of Origin
Canada
Dimensions
Cord Length
36 in
Overall Width
8 3/4 in
Manufacturer Warranty Length
5 yr
Overall Depth
4 in
Overall Height
12 in
Details
Item
Ringdown Telephone
Color
Yellow
Features
Mounting Plate, Volume Control
Volume Control
Yes
Number of Lines
1
Mount (Type)
Wall
Requires
Phone Line
Cord Type
Armored
Standards
CSA Certified, FCC TCB
Number of Handsets
1
Enclosure Rating
NEMA 3R
Resistance Properties
Corrosion Resistant, Dust Resistant, Weather Resistant
Maximum Operating Temperature
140 Degrees F
Includes Mounting Hardware
Yes
Indoor/Outdoor Usage
Outdoor
Includes Enclosure
Yes
Enclosure Material
Stainless Steel
Minimum Operating Temperature
-40 Degrees F
Facility Type
Commercial
Description
Ringdown Telephone, Overall Depth 4 in, Overall Height 12 in, Overall Width 8 3/4 in, Volume Control Yes, Indoor/Outdoor Usage Outdoor, Standards CSA Certified, FCC TCB, Number of Handsets 1, Number of Lines 1, Cord Length 36 in, Mounting Location Wall, Enclosure Material Stainless Steel, Enclosure Rating NEMA 3R, Includes Enclosure Yes, Facility Type Commercial, Includes Mounting Hardware Yes, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.