Zoro Homepage

Ringdown Telephone, Class 1, Curly Cord

  • Mfr # WRR-11-H

  • Zoro # G7927236


product price: $1,612.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Features
Electronic Ringer
Volume Control
Yes
Number of Lines
1
Requires
Phone Line
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRR-11-H
Zoro #
G7927236
UPC #
-
Country of Origin
Canada

Dimensions

Cord Length
20 ft
Overall Height
14 in
Overall Depth
4 in
Manufacturer Warranty Length
5 yr
Overall Width
8 3/4 in

Details

Item
Ringdown Telephone
Color
Yellow
Features
Electronic Ringer
Volume Control
Yes
Number of Lines
1
Requires
Phone Line
Mount (Type)
Wall
Cord Type
Curly
Enclosure Rating
NEMA 3R
Standards
CSA Certified, FCC TCB, Industry Canada 10124041A
Network Protocol
VoIP
Number of Handsets
1
Indoor/Outdoor Usage
Indoor, Outdoor
Enclosure Material
Steel
Includes Enclosure
Yes
Minimum Operating Temperature
-40 Degrees F
Includes Mounting Hardware
Yes
Resistance Properties
Corrosion Resistant
Maximum Operating Temperature
140 Degrees F

Description

Ringdown Telephone, Overall Depth 4 in, Overall Height 14 in, Overall Width 8 3/4 in, Volume Control Yes, Indoor/Outdoor Usage Indoor, Outdoor, Standards CSA Certified, FCC TCB, Industry Canada 10124041A, Number of Handsets 1, Number of Lines 1, Cord Length 20 ft, Mounting Location Wall, Enclosure Material Steel, Enclosure Rating NEMA 3R, Includes Enclosure Yes, Includes Mounting Hardware Yes, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.