Ringdown Telephone, Includes Curly Cord
Mfr # WTR-11
Zoro # G9416574
product price: $1,586.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Features
Electret Noise Reducing Microphone
Volume Control
Yes
Number of Lines
1
Mount (Type)
Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WTR-11
Zoro #
G9416574
UPC #
-
Country of Origin
Canada
Dimensions
Overall Width
11 3/4 in
Overall Height
14 in
Manufacturer Warranty Length
3 yr
Overall Depth
8 1/2 in
Details
Item
Ringdown Telephone
Color
Yellow
Features
Electret Noise Reducing Microphone
Volume Control
Yes
Number of Lines
1
Mount (Type)
Wall
Requires
Phone Line
Cord Type
Curly
Standards
FCC TCB
Enclosure Rating
NEMA 4X
Indoor/Outdoor Usage
Outdoor
Includes Enclosure
Yes
Enclosure Material
Steel
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
140 Degrees F
Facility Type
Commercial
Resistance Properties
Corrosion Resistant
Description
Ringdown Telephone, Overall Depth 8 1/2 in, Overall Height 14 in, Overall Width 11 3/4 in, Volume Control Yes, Indoor/Outdoor Usage Outdoor, Standards FCC TCB, Number of Lines 1, Mounting Location Wall, Enclosure Material Steel, Enclosure Rating NEMA 4X, Includes Enclosure Yes, Facility Type Commercial, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Color Yellow, Resistance Properties Corrosion Resistant, Features Electret Noise Reducing Microphone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.