Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ringdown Telephone, Zone 1/21, Curly Cord

  • Mfr # DTR-51-Z

  • Zoro # G8167582


product price: $2,103.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Features
Removable Handset Retainer Latches on Cradle
Volume Control
Yes
Number of Lines
1
Includes
Ring Detect Relay
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTR-51-Z
Zoro #
G8167582
UPC #
-
Country of Origin
Canada

Dimensions

Manufacturer Warranty Length
5 yr
Overall Depth
5 1/2 in
Overall Height
10 3/4 in
Overall Width
9 1/2 in

Details

Item
Ringdown Telephone
Color
Black
Features
Removable Handset Retainer Latches on Cradle
Volume Control
Yes
Number of Lines
1
Includes
Ring Detect Relay
Speakerphone
Yes
Cord Type
Curly
Mount (Type)
Desk/Wall
Requires
Phone Line
Standards
ATEX-Zone 1, CE
Minimum Operating Temperature
-22 Degrees F
Enclosure Material
Plastic
Maximum Operating Temperature
140 Degrees F
Resistance Properties
Corrosion Resistant

Description

Ringdown Telephone, Overall Depth 5 1/2 in, Speakerphone Yes, Overall Height 10 3/4 in, Overall Width 9 1/2 in, Volume Control Yes, Standards ATEX-Zone 1, CE, Number of Lines 1, Mounting Location Surface, Wall, Enclosure Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -22 Degrees F, Color Black, Resistance Properties Corrosion Resistant, Features Removable Handset Retainer Latches on Cradle, Cord Type Curly, Includes Ring Detect Relay

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.