Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Telephone, Class 1, Teleseal Keypad

  • Mfr # WRT-10-H

  • Zoro # G7817293


product price: $1,704.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Features
Mounting Plate, Teleseal Keypad, Volume Control
Volume Control
Yes
Number of Lines
1
Includes
Teleseal Keypad
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRT-10-H
Zoro #
G7817293
UPC #
-
Country of Origin
Canada

Dimensions

Cord Length
20 ft
Manufacturer Warranty Length
5 yr
Overall Depth
4 in
Overall Height
12 in
Overall Width
8 3/4 in

Details

Item
Telephone
Color
Yellow
Features
Mounting Plate, Teleseal Keypad, Volume Control
Volume Control
Yes
Number of Lines
1
Includes
Teleseal Keypad
Mount (Type)
Wall
Cord Type
Curly
Requires
Phone Line
Number of Handsets
1
Standards
CSA Certified, FCC TCB, Industry Canada 10124041A
Enclosure Rating
NEMA 3R
Resistance Properties
Corrosion Resistant, Dust Resistant, Weather Resistant
Includes Enclosure
Yes
Maximum Operating Temperature
140 Degrees F
Includes Mounting Hardware
Yes
Facility Type
Commercial
Minimum Operating Temperature
-40 Degrees F
Enclosure Material
Steel
Indoor/Outdoor Usage
Outdoor

Description

Telephone, Overall Depth 4 in, Overall Height 12 in, Overall Width 8 3/4 in, Volume Control Yes, Indoor/Outdoor Usage Outdoor, Standards CSA Certified, FCC TCB, Industry Canada 10124041A, Number of Handsets 1, Number of Lines 1, Cord Length 20 ft, Mounting Location Wall, Enclosure Material Steel, Enclosure Rating NEMA 3R, Includes Enclosure Yes, Facility Type Commercial, Includes Mounting Hardware Yes, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.