Telephone, Class 2, Membrane Keypad
Mfr # WRT-20-HD
Zoro # G7832063
product price: $1,658.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Features
Electret Noise Reducing Microphone
Volume Control
Yes
Number of Lines
1
Includes
Membrane Keypad
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WRT-20-HD
Zoro #
G7832063
UPC #
-
Country of Origin
Canada
Dimensions
Overall Width
9 3/4 in
Overall Depth
4 in
Overall Height
12 in
Manufacturer Warranty Length
5 yr
Details
Item
Telephone
Color
Yellow
Features
Electret Noise Reducing Microphone
Volume Control
Yes
Number of Lines
1
Includes
Membrane Keypad
Mount (Type)
Wall
Requires
Phone Line
Cord Type
Curly
Standards
CSA Certified, FCC TCB, Industry Canada 10124041A
Enclosure Rating
NEMA 3R
Includes Enclosure
Yes
Indoor/Outdoor Usage
Outdoor
Enclosure Material
Plastic
Resistance Properties
Corrosion Resistant, Dust Resistant, Weather Resistant
Maximum Operating Temperature
140 Degrees F
Facility Type
Commercial
Minimum Operating Temperature
-40 Degrees F
Description
Telephone, Overall Depth 4 in, Overall Height 12 in, Overall Width 9 3/4 in, Volume Control Yes, Indoor/Outdoor Usage Outdoor, Standards CSA Certified, FCC TCB, Industry Canada 10124041A, Number of Lines 1, Mounting Location Wall, Enclosure Material Plastic, Enclosure Rating NEMA 3R, Includes Enclosure Yes, Facility Type Commercial, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.