Zoro Homepage

Telephone, Zone 2/22, Armored Cord

  • Mfr # DTT-40-Z

  • Zoro # G8323402


product price: $1,992.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Features
Noise Canceling Microphone
Volume Control
Yes
Number of Lines
1
Includes
Ring Detect Relay
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTT-40-Z
Zoro #
G8323402
UPC #
-
Country of Origin
Canada

Dimensions

Manufacturer Warranty Length
3 yr
Overall Height
10 3/4 in
Overall Width
9 5/8 in
Overall Depth
5 3/4 in

Details

Item
Telephone
Color
Black
Features
Noise Canceling Microphone
Volume Control
Yes
Number of Lines
1
Includes
Ring Detect Relay
Requires
Phone Line
Cord Type
Armored
Mount (Type)
Desk/Wall
Speakerphone
Yes
Standards
ATEX Directive 94/9/EC, CE, EC Certificate, EN60079-0:2006, EN60079-11:2007, EN60079-18:2004, EN60079-7:2007, EN60950-1:2006, QAN TX091053, RTTE Directive 1999/5/EC
Enclosure Material
Plastic
Resistance Properties
Corrosion Resistant
Maximum Operating Temperature
140 Degrees F
Facility Type
Commercial
Minimum Operating Temperature
-22 Degrees F
Includes Enclosure
Yes

Description

Telephone, Overall Depth 5 3/4 in, Speakerphone Yes, Overall Height 10 3/4 in, Overall Width 9 5/8 in, Volume Control Yes, Standards ATEX Directive 94/9/EC, CE, EC Certificate, EN60079-0:2006, EN60079-11:2007, EN60079-18:2004, EN60079-7:2007, EN60950-1:2006, QAN TX091053, RTTE Directive 1999/5/EC, Number of Lines 1, Mounting Location Surface, Wall, Enclosure Material Plastic, Includes Enclosure Yes, Facility Type Commercial, Maximum Operating Temperature 140 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.