Vandal Resistant Telephone, VoIP
Mfr # WTT-40-V
Zoro # G8360597
product price: $2,635.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Features
Electret Noise Reducing Microphone
Volume Control
Yes
Number of Lines
1
Includes
Metal Keypad
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WTT-40-V
Zoro #
G8360597
UPC #
-
Country of Origin
Canada
Dimensions
Overall Height
14 in
Manufacturer Warranty Length
3 yr
Overall Width
11 3/4 in
Overall Depth
8 1/2 in
Details
Item
Vandal Resistant Telephone
Color
Yellow
Features
Electret Noise Reducing Microphone
Volume Control
Yes
Number of Lines
1
Includes
Metal Keypad
Network Protocol
VoIP
Mount (Type)
Wall
Requires
Phone Line/Setup
Cord Type
Armored
Standards
FCC Part 15 Class A, IEC 61000-6-2:2005, Industry Canada ICES-003 Class A
Enclosure Rating
NEMA 4X
Facility Type
Correctional Facility, Commercial
Includes Enclosure
Yes
Resistance Properties
Corrosion Resistant
Maximum Operating Temperature
140 Degrees F
Indoor/Outdoor Usage
Outdoor
Minimum Operating Temperature
-40 Degrees F
Enclosure Material
Plastic
Description
Vandal Resistant Telephone, Overall Depth 8 1/2 in, Overall Height 14 in, Overall Width 11 3/4 in, Volume Control Yes, Indoor/Outdoor Usage Outdoor, Standards FCC Part 15 Class A, IEC 61000-6-2:2005, Industry Canada ICES-003 Class A, Number of Lines 1, Mounting Location Wall, Enclosure Material Plastic, Enclosure Rating NEMA 4X, Includes Enclosure Yes, Facility Type Correctional Facility, Commercial, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.