Water Tight Ringdown Telephone, VoIP
Mfr # DTR-51-V
Zoro # G7896217
product price: $2,527.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Features
Removable Handset Retainer Latches on Cradle
Volume Control
Yes
Number of Lines
1
Includes
Auxiliary Relay
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DTR-51-V
Zoro #
G7896217
UPC #
-
Country of Origin
Canada
Dimensions
Overall Depth
5 1/2 in
Manufacturer Warranty Length
5 yr
Overall Height
10 3/4 in
Overall Width
9 1/2 in
Details
Item
Water Tight Ringdown Telephone
Color
Black
Features
Removable Handset Retainer Latches on Cradle
Volume Control
Yes
Number of Lines
1
Includes
Auxiliary Relay
Enclosure Type
Water Tight
Requires
Phone Line/Setup
Mount (Type)
Desk/Wall
Cord Type
Curly
Speakerphone
Yes
Network Protocol
VoIP
Network Interface
10/100 mbps
Standards
FCC Part 15 Class A, IEC 61000-6-2:2005, Industry Canada ICES-003 Class A
Enclosure Material
Plastic
Maximum Operating Temperature
140 Degrees F
Resistance Properties
Corrosion Resistant
Includes Enclosure
Yes
Indoor/Outdoor Usage
Indoor, Outdoor
Minimum Operating Temperature
-22 Degrees F
Description
Water Tight Ringdown Telephone, Overall Depth 5 1/2 in, Speakerphone Yes, Overall Height 10 3/4 in, Overall Width 9 1/2 in, Volume Control Yes, Indoor/Outdoor Usage Indoor, Outdoor, Standards FCC Part 15 Class A, IEC 61000-6-2:2005, Industry Canada ICES-003 Class A, Number of Lines 1, Mounting Location Surface, Enclosure Material Plastic, Includes Enclosure Yes, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -22 Degrees F, Color Black, Network Interface 10/100 mbps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.