Water Tight Ringdown Telephone, VoIP
Mfr # WTR-11-V
Zoro # G7839307
product price: $2,116.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Features
Electret Noise Reducing Microphone
Volume Control
Yes
Number of Lines
1
Mount (Type)
Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WTR-11-V
Zoro #
G7839307
UPC #
-
Country of Origin
Canada
Dimensions
Overall Height
14 in
Overall Depth
8 1/2 in
Overall Width
11 3/4 in
Manufacturer Warranty Length
1 yr
Details
Item
Water Tight Ringdown Telephone
Color
Yellow
Features
Electret Noise Reducing Microphone
Volume Control
Yes
Number of Lines
1
Mount (Type)
Wall
Cord Type
Curly
Network Protocol
VoIP
Requires
Phone Line/Setup
Enclosure Type
Water Tight
Standards
FCC Part 15 Class A, IEC 61000-6-2:2005, Industry Canada ICES-003 Class A
Enclosure Rating
NEMA 4X
Resistance Properties
Corrosion Resistant
Minimum Operating Temperature
-40 Degrees F
Includes Enclosure
Yes
Facility Type
Commercial
Indoor/Outdoor Usage
Outdoor
Enclosure Material
Plastic
Maximum Operating Temperature
140 Degrees F
Description
Water Tight Ringdown Telephone, Overall Depth 8 1/2 in, Overall Height 14 in, Overall Width 11 3/4 in, Volume Control Yes, Indoor/Outdoor Usage Outdoor, Standards FCC Part 15 Class A, IEC 61000-6-2:2005, Industry Canada ICES-003 Class A, Number of Lines 1, Mounting Location Wall, Enclosure Material Plastic, Enclosure Rating NEMA 4X, Includes Enclosure Yes, Facility Type Commercial, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.