Water Tight Ringdown Telephone, VoIP
Mfr # WTR-41-V
Zoro # G8394057
product price: $2,507.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Features
Electret Noise Reducing Microphone
Volume Control
Yes
Number of Lines
1
Mount (Type)
Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WTR-41-V
Zoro #
G8394057
UPC #
-
Country of Origin
Canada
Dimensions
Overall Height
14 in
Overall Depth
8 1/2 in
Overall Width
11 3/4 in
Manufacturer Warranty Length
3 yr
Details
Item
Water Tight Ringdown Telephone
Color
Yellow
Features
Electret Noise Reducing Microphone
Volume Control
Yes
Number of Lines
1
Mount (Type)
Wall
Requires
Phone Line/Setup
Network Protocol
VoIP
Enclosure Type
Water Tight
Cord Type
Armored
Enclosure Rating
NEMA 4X
Standards
FCC Part 15 Class A, IEC 61000-6-2:2005, Industry Canada ICES-003 Class A
Enclosure Material
Plastic
Indoor/Outdoor Usage
Outdoor
Includes Enclosure
Yes
Facility Type
Commercial
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
140 Degrees F
Resistance Properties
Corrosion Resistant
Description
Water Tight Ringdown Telephone, Overall Depth 8 1/2 in, Overall Height 14 in, Overall Width 11 3/4 in, Volume Control Yes, Indoor/Outdoor Usage Outdoor, Standards FCC Part 15 Class A, IEC 61000-6-2:2005, Industry Canada ICES-003 Class A, Number of Lines 1, Mounting Location Wall, Enclosure Material Plastic, Enclosure Rating NEMA 4X, Includes Enclosure Yes, Facility Type Commercial, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.