Zoro Homepage

Water Tight Telephone, VoIP, LCD Display

  • Mfr # DTT-50-V

  • Zoro # G8239926


product price: $2,679.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Features
Removable Handset Retainer Latches on Cradle
Volume Control
Yes
Number of Lines
1
Includes
Ring Detect Relay
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTT-50-V
Zoro #
G8239926
UPC #
-
Country of Origin
Canada

Dimensions

Manufacturer Warranty Length
5 yr
Overall Depth
5 1/2 in
Overall Height
10 3/4 in
Overall Width
9 1/2 in

Details

Item
Water Tight Telephone
Color
Black
Features
Removable Handset Retainer Latches on Cradle
Volume Control
Yes
Number of Lines
1
Includes
Ring Detect Relay
Requires
Phone Line/Setup
Cord Type
Curly
Network Protocol
VoIP
Mount (Type)
Desk/Wall
Enclosure Type
Water Tight
Speakerphone
Yes
Network Interface
10/100 mbps
Standards
FCC Part 15 Class A, IEC 61000-6-2:2005, Industry Canada ICES-003 Class A
Includes Enclosure
Yes
Minimum Operating Temperature
-22 Degrees F
Enclosure Material
Plastic
Indoor/Outdoor Usage
Indoor, Outdoor
Resistance Properties
Corrosion Resistant
Maximum Operating Temperature
140 Degrees F

Description

Water Tight Telephone, Overall Depth 5 1/2 in, Speakerphone Yes, Overall Height 10 3/4 in, Overall Width 9 1/2 in, Volume Control Yes, Indoor/Outdoor Usage Indoor, Outdoor, Standards FCC Part 15 Class A, IEC 61000-6-2:2005, Industry Canada ICES-003 Class A, Number of Lines 1, Mounting Location Surface, Enclosure Material Plastic, Includes Enclosure Yes, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -22 Degrees F, Color Black, Network Interface 10/100 mbps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.