Zoro Homepage

Weather Resistant Ringdown Telephone, Armored Cord

  • Mfr # WRR-41

  • Zoro # G8015646


product price: $1,251.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Features
Volume Control
Volume Control
Yes
Number of Lines
1
Mount (Type)
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRR-41
Zoro #
G8015646
UPC #
-
Country of Origin
Canada

Dimensions

Cord Length
3 ft
Manufacturer Warranty Length
5 yr
Overall Height
12 in
Overall Depth
3 7/8 in
Overall Width
8 3/4 in

Details

Item
Weather Resistant Ringdown Telephone
Color
Yellow
Features
Volume Control
Volume Control
Yes
Number of Lines
1
Mount (Type)
Wall
Requires
Phone Line
Cord Type
Armored
Number of Handsets
1
Standards
FCC TCB
Enclosure Rating
NEMA 3R
Includes Enclosure
Yes
Maximum Operating Temperature
176 Degrees F
Minimum Operating Temperature
-76 Degrees F
Resistance Properties
Corrosion Resistant, Dust Resistant, Weather Resistant
Enclosure Material
Steel
Indoor/Outdoor Usage
Outdoor
Facility Type
Commercial

Description

Weather Resistant Ringdown Telephone, Overall Depth 3 7/8 in, Overall Height 12 in, Overall Width 8 3/4 in, Volume Control Yes, Indoor/Outdoor Usage Outdoor, Standards FCC TCB, Number of Handsets 1, Number of Lines 1, Cord Length 3 ft, Mounting Location Wall, Enclosure Material Steel, Enclosure Rating NEMA 3R, Includes Enclosure Yes, Facility Type Commercial, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -76 Degrees F, Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.