Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Weather Resistant Ringdown Telephone, VoIP

  • Mfr # WRR-11-V

  • Zoro # G8072364


product price: $2,209.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Features
Electronic Ringer
Volume Control
Yes
Number of Lines
1
Cord Type
Curly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRR-11-V
Zoro #
G8072364
UPC #
-
Country of Origin
Canada

Dimensions

Cord Length
20 ft
Overall Height
11 3/4 in
Manufacturer Warranty Length
5 yr
Overall Depth
3 7/8 in
Overall Width
8 3/4 in

Details

Item
Weather Resistant Ringdown Telephone
Color
Yellow
Features
Electronic Ringer
Volume Control
Yes
Number of Lines
1
Cord Type
Curly
Enclosure Type
Weather Resistant
Network Protocol
VoIP
Requires
Phone Line/Setup
Mount (Type)
Wall
Number of Handsets
1
Enclosure Rating
NEMA 3R
Network Interface
10/100 mbps
Standards
Class A, FCC Part 15, IEC 61000-6-2:2005, IIndustry Canada KES-003 Class A
Resistance Properties
Corrosion Resistant
Minimum Operating Temperature
-22 Degrees F
Includes Enclosure
Yes
Maximum Operating Temperature
140 Degrees F
Indoor/Outdoor Usage
Indoor, Outdoor
Enclosure Material
Steel

Description

Weather Resistant Ringdown Telephone, Overall Depth 3 7/8 in, Overall Height 11 3/4 in, Overall Width 8 3/4 in, Volume Control Yes, Indoor/Outdoor Usage Indoor, Outdoor, Standards Class A, FCC Part 15, IEC 61000-6-2:2005, IIndustry Canada KES-003 Class A, Number of Handsets 1, Number of Lines 1, Cord Length 20 ft, Mounting Location Wall, Enclosure Material Steel, Enclosure Rating NEMA 3R, Includes Enclosure Yes, Maximum Operating Temperature 140 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.