Weather Resistant Ringdown Telephone, VoIP
Mfr # WRR-41-V
Zoro # G8262992
product price: $2,451.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Features
Volume Control
Volume Control
Yes
Number of Lines
1
Mount (Type)
Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WRR-41-V
Zoro #
G8262992
UPC #
-
Country of Origin
Canada
Dimensions
Cord Length
36 in
Overall Depth
3 7/8 in
Overall Height
12 in
Overall Width
8 3/4 in
Manufacturer Warranty Length
5 yr
Description
Weather Resistant Ringdown Telephone, Overall Depth 3 7/8 in, Speakerphone Yes, Overall Height 12 in, Overall Width 8 3/4 in, Volume Control Yes, Indoor/Outdoor Usage Outdoor, Standards FCC Part 15+ Class A, IEC 61000-6-2:2005, Industry Canada ICES-003 Class 3, Number of Handsets 1, Number of Lines 1, Cord Length 36 in, Mounting Location Wall, Enclosure Rating NEMA 3R, Includes Enclosure Yes, Facility Type Commercial, Maximum Operating Temperature 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.