Zoro Homepage

Weather Resistant Telephone, Curly Cord

  • Mfr # WRT-20

  • Zoro # G8140903


product price: $1,097.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Features
Electret Noise Reducing Microphone
Volume Control
Yes
Number of Lines
1
Includes
Membrane Keypad
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRT-20
Zoro #
G8140903
UPC #
-
Country of Origin
Canada

Dimensions

Overall Width
9 3/4 in
Overall Depth
3 7/8 in
Manufacturer Warranty Length
5 yr
Overall Height
12 in

Details

Item
Weather Resistant Telephone
Color
Yellow
Features
Electret Noise Reducing Microphone
Volume Control
Yes
Number of Lines
1
Includes
Membrane Keypad
Mount (Type)
Wall
Requires
Phone Line
Cord Type
Curly
Enclosure Rating
NEMA 3R
Standards
FCC TCB
Facility Type
Commercial
Resistance Properties
Corrosion Resistant, Dust Resistant, Weather Resistant
Includes Enclosure
Yes
Indoor/Outdoor Usage
Outdoor
Enclosure Material
Plastic
Maximum Operating Temperature
176 Degrees F
Minimum Operating Temperature
-76 Degrees F

Description

Weather Resistant Telephone, Overall Depth 3 7/8 in, Overall Height 12 in, Overall Width 9 3/4 in, Volume Control Yes, Indoor/Outdoor Usage Outdoor, Standards FCC TCB, Number of Lines 1, Mounting Location Wall, Enclosure Material Plastic, Enclosure Rating NEMA 3R, Includes Enclosure Yes, Facility Type Commercial, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -76 Degrees F, Color Yellow, Resistance Properties Corrosion Resistant, Dust Resistant, Weather Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.