Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Weather Resistant Telephone, VoIP

  • Mfr # WRT-10-V

  • Zoro # G7881815


product price: $2,241.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Features
Volume Control
Volume Control
Yes
Number of Lines
1
Includes
Teleseal Keypad
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRT-10-V
Zoro #
G7881815
UPC #
-
Country of Origin
Canada

Dimensions

Cord Length
20 ft
Overall Height
12 in
Manufacturer Warranty Length
5 yr
Overall Depth
3 7/8 in
Overall Width
8 3/4 in

Details

Item
Weather Resistant Telephone
Color
Yellow
Features
Volume Control
Volume Control
Yes
Number of Lines
1
Includes
Teleseal Keypad
Network Protocol
VoIP
Cord Type
Curly
Requires
Phone Line/Setup
Enclosure Type
Weather Resistant
Mount (Type)
Wall
Number of Handsets
1
Speakerphone
Yes
Enclosure Rating
NEMA 3R
Standards
FCC Part 15+ Class A, IEC 61000-6-2:2005, Industry Canada ICES-003 Class 3
Network Interface
10/100 mbps
Minimum Operating Temperature
-22 Degrees F
Resistance Properties
Corrosion Resistant, Dust Resistant, Weather Resistant
Includes Enclosure
Yes
Indoor/Outdoor Usage
Outdoor
Maximum Operating Temperature
140 Degrees F
Facility Type
Commercial

Description

Weather Resistant Telephone, Overall Depth 3 7/8 in, Speakerphone Yes, Overall Height 12 in, Overall Width 8 3/4 in, Volume Control Yes, Indoor/Outdoor Usage Outdoor, Standards FCC Part 15+ Class A, IEC 61000-6-2:2005, Industry Canada ICES-003 Class 3, Number of Handsets 1, Number of Lines 1, Cord Length 20 ft, Mounting Location Wall, Enclosure Rating NEMA 3R, Includes Enclosure Yes, Facility Type Commercial, Maximum Operating Temperature 140 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.