Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Weather Resistant Telephone, VoIP

  • Mfr # WRT-40-V

  • Zoro # G8270762


product price: $2,503.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Features
Electret Noise Reducing Microphone
Volume Control
Yes
Number of Lines
1
Includes
Metal Keypad
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRT-40-V
Zoro #
G8270762
UPC #
-
Country of Origin
Canada

Dimensions

Manufacturer Warranty Length
5 yr
Overall Height
12 in
Overall Width
9 3/4 in
Overall Depth
3 7/8 in

Details

Item
Weather Resistant Telephone
Color
Yellow
Features
Electret Noise Reducing Microphone
Volume Control
Yes
Number of Lines
1
Includes
Metal Keypad
Requires
Phone Line/Setup
Enclosure Type
Weather Resistant
Cord Type
Armored
Mount (Type)
Wall
Network Protocol
VoIP
Enclosure Rating
NEMA 3R
Standards
FCC Part 15 Class A, IEC 61000-6-2:2005, Industry Canada ICES-003 Class A
Network Interface
10/100 mbps
Includes Enclosure
Yes
Indoor/Outdoor Usage
Outdoor
Enclosure Material
Steel
Minimum Operating Temperature
-22 Degrees F
Resistance Properties
Corrosion Resistant, Dust Resistant, Weather Resistant
Maximum Operating Temperature
140 Degrees F
Facility Type
Commercial

Description

Weather Resistant Telephone, Overall Depth 3 7/8 in, Overall Height 12 in, Overall Width 9 3/4 in, Volume Control Yes, Indoor/Outdoor Usage Outdoor, Standards FCC Part 15 Class A, IEC 61000-6-2:2005, Industry Canada ICES-003 Class A, Number of Lines 1, Mounting Location Wall, Enclosure Material Steel, Enclosure Rating NEMA 3R, Includes Enclosure Yes, Facility Type Commercial, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -22 Degrees F, Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.