Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tri-Weave Rain Pants, PVC, Adjustable Drawstring Closure, Black, Size M

  • Mfr # 756B MED

  • Zoro # G607052027


product price: $43.19
/ea

Key Features

Color
Black
Material
PVC
Fabric Weight
1
Seam Style
Sewn and Tape Sealed
Waist Closure
Adjustable Drawstring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
756B MED
Zoro #
G607052027
UPC #
-
Country of Origin
United States

Dimensions

Size
M

Details

Item
Tri-Weave Rain Pants
Color
Black
Material
PVC
Fabric Weight
1
Seam Style
Sewn and Tape Sealed
Waist Closure
Adjustable Drawstring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.