Zoro Homepage

Two-Way Standing Seam Roof Clamp

  • Mfr # 10600

  • Zoro # G1246491


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Anchor Material
Aluminum
Width
6 in
Depth
6 in
Length
6 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10600
Zoro #
G1246491
UPC #
672421106007
Country of Origin
China

Dimensions

Width
6 in
Depth
6 in
Length
6 in

Details

Item
Standing Seam Roof Clamp
Anchor Material
Aluminum
Material
Steel
Hook Max. Opening
2 in
Number of Rescue Rings
0
D-Ring Material
Steel

Description

Standing Seam Roof Clamp, Anchor Material Aluminum, D-Ring Material Steel, Length 6 in, Width 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.