Universal Guardrail Post, 52 In. H
Mfr # 61133
Zoro # G7922941
product price: $76.54
/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Powder Coat
For Use With
Wooden Stairs, Concrete 20,000 psi or Stronger
Overall Height
4 3/8 ft
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
61133
Zoro #
G7922941
UPC #
672421611334
Country of Origin
China
Dimensions
Overall Height
4 3/8 ft
Mounting Dimension
1-1/2 x 1-1/2 in
Mounting Dimension (Maximum)
1 1/2 in
Details
Item
Universal Guardrail Post
Material
Steel
Finish
Powder Coat
For Use With
Wooden Stairs, Concrete 20,000 psi or Stronger
Color
Yellow
Construction
Powder Coated Steel
Mounting Type
Permanent
Standards
OSHA 1926.502(B)(3), ANSI A10, ANSI Z359
Guardrail Material
Yellow Powder Coated Steel
Description
Universal Guardrail Post, Color Yellow, For Use With Wooden Stairs, Concrete 20,000 psi or Stronger, Material Steel, Overall Height 4 3/8 ft, Finish Powder Coated, Standards OSHA 1926.502(B)(3), ANSI A10, ANSI Z359, Mounting Dimension (Maximum) 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.