Vertical Lifeline Assembly, 130 to 310 lb, 25 ft L Line
- Mfr # 01310
- Zoro # G025005179
product price:Â
$
97.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 01310
- Zoro #
- G025005179
- UPC #
- 672421013107
- Country of Origin
- India
Description
The Guardian Fall Protection poly steel rope is ideal for high-moisture environments. Nylon rope, when wet, will typically reduce in strength by between 10 to 15%, but unlike nylon, poly steel rope does not absorb water, so will not diminish in strength in wet conditions. This rope is also particularly strong when it comes to resisting damage from ultraviolet light and its synthetic composition makes it especially resistant to cuts and abrasion, thereby increasing equipment lifetime. Poly steel is ten times stronger than polypropylene and while it may become fibrous, this is just a result of normal wear and does not indicate it needs to be replaced. It is 5/8 in THK and is available with a variety of component configurations, including a shock absorber, positioning device, 18 in extension lanyard and two double locking snap hooks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.