Shop KONG USA
See all product information
Create Account
Carabiner, Asymmetric, 65 mm Length, 12 mm Gate Opening, Carbon steel, Polished
- Mfr # 435C0G110KK
- Zoro # G212482424
product price:Â
$
8.15
/ea
Sold in multiples of 2 for
$16.30
Key Features
Material
Carbon steel
Color
Polished
Length
65 mm
Gate Opening
12 mm
Carabiner Shape
Asymmetric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 435C0G110KK
- Zoro #
- G212482424
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Length
- 65 mm
- Width
- 40.5 mm
Details
- Item
- Carabiner
- Material
- Carbon steel
- Color
- Polished
- Gate Opening
- 12 mm
- Carabiner Shape
- Asymmetric
Description
Carbonsteel asymmetric carabiner with straight gate and eye.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.