Zoro Homepage

Vertical Netting System, 150 ft L, 48 in W

  • Mfr # 70001

  • Zoro # G9458793


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Width
48 in
Mesh Size
1/4 in
Length
150 ft
Material
Fire Retardant Polyethylene
Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70001
Zoro #
G9458793
UPC #
672421700014
Country of Origin
China

Dimensions

Width
48 in
Mesh Size
1/4 in
Length
150 ft

Details

Material
Fire Retardant Polyethylene
Color
Orange
Item
Vertical Netting System
Standards
OSHA 1926.502

Description

Vertical Netting System, Mesh Size 1/4 in, Color Orange, Length 150 ft, Standards OSHA 1926.502, Material Fire Retardant Polyethylene, Width 48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.