Vertical Netting System, 48inWx150 ft., PE
Mfr # 70002
Zoro # G7967127
product price: $157.99
/ea
Free Shipping & Returns
Key Features
Width
48 in
Mesh Size
1/4 in
Length
150 ft
Material
Polyethylene
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
70002
Zoro #
G7967127
UPC #
672421700021
Country of Origin
China
Dimensions
Width
48 in
Mesh Size
1/4 in
Length
150 ft
Details
Material
Polyethylene
Color
Blue
Item
Vertical Netting System
Standards
OSHA 1926.502
Description
Vertical Netting System, Mesh Size 1/4 in, Color Blue, Length 150 ft, Standards OSHA 1926.502, Material Polyethylene, Width 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.