Zoro Homepage

Warning Line Mast, 40 In. H, Yellow

  • Mfr # 15039

  • Zoro # G8537146


product price: $65.29
/ea

Key Features

For Use With
Mfr. No. 15038, 10K030
Overall Height
41 1/2 in
Color
Yellow
Construction
Powder Coated Steel
Mounting Type
Permanent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15039
Zoro #
G8537146
UPC #
672421150390
Country of Origin
China

Dimensions

Overall Height
41 1/2 in

Details

Item
Warning Line Mast
For Use With
Mfr. No. 15038, 10K030
Color
Yellow
Construction
Powder Coated Steel
Mounting Type
Permanent
Standards
OSHA 1926.502(B)(3), ANSI A10, ANSI Z359

Description

Warning Line Mast, Color Yellow, For Use With Mfr. No. 15038, 10K030, Mounting Type Permanent, Overall Height 41 1/2 in, Standards OSHA 1926.502(B)(3), ANSI A10, ANSI Z359

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.