Zoro Homepage

2110A Battery Selector Switch

  • Mfr # 2110A

  • Zoro # G203077257


product price: $52.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2110A
Zoro #
G203077257
UPC #
046904211012
Country of Origin
United States

Description

Battery Selector Switch with AFD
Part No. 2110A
Description
    Continuous Amps: 230
    Momentary Amps: 345
    Dimensions: 5"D x 2-3/4"H

Product Features
Alternator field disconnect (AFD) allows selection of any positions, including "off" without damage to alternator or electrical system. AFD is required on some electrical systems.
Heavy duty copper sweep contacts
"Make before break" contacts allow selection of all positions except "off" while engine is running
Use with 6, 12, 24 or 36 volt systems
New design is easy to retrofit into existing hole patterns
Built-in skirt protects connections
Exclusive flat 360 degree "sweep" contact design provides up to 60% more contact area than other switch designs
Surface or rear panel mounting
Marine grade construction
One year warranty

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.