
Crystal Bead Blocks, Wooden Building Set, PK8
Mfr # G3012
Zoro # G7614382
product price: $43.49
/pk 8, $5.44/eaKey Features
Color
Assorted
Recommended Age
2-6 Years
Recommended Grade
Grade PK-1
Includes
4 rectangles and 4 half moon shapes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G3012
Zoro #
G7614382
UPC #
716243030123
Country of Origin
China
Details
Color
Assorted
Recommended Age
2-6 Years
Recommended Grade
Grade PK-1
Includes
4 rectangles and 4 half moon shapes
Description
A great addition to the block play family. Smooth hardwood frames with clear plexi windows and crystal bead interiors. Sized to standard unit block measurements. Eight blocks per package: 4 rectangle and 4 half moon shapes. Features plexi inner with colored beads.
• Solid wood frames with inset colored acrylic windows and colorful beads
• Set includes 4 rectangles and 4 half moon shapes
• Strong hardwood frames
• Translucent windows with colorful beads
• Standard unit block measurements
• Material: Hardwood frames with primary colored, transparent plexi windows and colorful beads
• Educational Focus: Hand-eye coordination, visual perception, color exploration or light table activities
• Suggested Age: 2+
• Solid wood frames with inset colored acrylic windows and colorful beads
• Set includes 4 rectangles and 4 half moon shapes
• Strong hardwood frames
• Translucent windows with colorful beads
• Standard unit block measurements
• Material: Hardwood frames with primary colored, transparent plexi windows and colorful beads
• Educational Focus: Hand-eye coordination, visual perception, color exploration or light table activities
• Suggested Age: 2+
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.