
PowerClix Frames, Magnetic Building Set, 48 Pieces
Mfr # G9200
Zoro # G7613603
product price: $89.69
/ea
Free Shipping & Returns
Key Features
Color
Multicolored
Recommended Age
4+ Years
Recommended Grade
Grade PK+
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G9200
Zoro #
G7613603
UPC #
716243092008
Country of Origin
China
Details
Color
Multicolored
Recommended Age
4+ Years
Recommended Grade
Grade PK+
Includes
48 pieces
Description
PowerClix® Frames have colorful, translucent plastics and geometric shapes that allow for open-ended, creativity-inspiring 2D and 3D constructions. Frames are for teaching and exploring wireframe geometry. A child may build unlimited 3D forms by visualizing the underlying design structure of an object, then creating a wireframe model of it using magnetic frames of geometric shapes. Frames are designed to integrate flawlessly with Solids and Organics, all part of the PowerClix® System. Ages 4+
• Open-ended magnetic construction toy with an easy click 'n connect system
• Set includes 48 pieces and a Creativity Guide to fuel inspiration
• Eight unique shapes create unlimited building possibilities
• Magnets never repel, so creating 2D or 3D models is easy
• Designed to integrate with all other PowerClix® System sets
• Material: Translucent ABS plastic with neodymium magnets
• Educational Focus: Fine motor skills and spatial thinking with STEM applications
• Suggested Age: 4+
• Winner of 2015 top toy Awards – Oppenheim Platinum and SNAP (Special Needs) Awards
• Open-ended magnetic construction toy with an easy click 'n connect system
• Set includes 48 pieces and a Creativity Guide to fuel inspiration
• Eight unique shapes create unlimited building possibilities
• Magnets never repel, so creating 2D or 3D models is easy
• Designed to integrate with all other PowerClix® System sets
• Material: Translucent ABS plastic with neodymium magnets
• Educational Focus: Fine motor skills and spatial thinking with STEM applications
• Suggested Age: 4+
• Winner of 2015 top toy Awards – Oppenheim Platinum and SNAP (Special Needs) Awards
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.