
PowerClix Solids, Magnetic Building Set, 24 Pieces
Mfr # G9420
Zoro # G7614032
product price: $50.49
/eaKey Features
Color
Assorted
Recommended Age
3+ Years
Recommended Grade
Grade PK+
Includes
24 pieces
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G9420
Zoro #
G7614032
UPC #
716243094200
Country of Origin
China
Details
Color
Assorted
Recommended Age
3+ Years
Recommended Grade
Grade PK+
Includes
24 pieces
Description
PowerClix® Solids have colorful, solid translucent plastics and geometric shapes that allow for open-ended, creativity-inspiring constructions. Solids are for teaching and exploring solid geometry. Created for the younger builder, both 2D and 3D forms may be built by distilling the structures down to simple solid geometric shapes, furthering their understanding of how mass and volume are used to model an object. Solids are designed to integrate flawlessly with Frames and Organics, all part of the PowerClix® System.
• An open-ended magnetic construction toy with an easy click 'n connect system
• Set includes 24 pieces and a Creativity Guide to fuel inspiration
• Four unique shapes create unlimited building possibilities
• Magnets never repel, so creating 2D or 3D models is easy
• Designed to integrate with all other PowerClix® System sets
• Material: Translucent ABS plastic with neodymium magnets
• Educational Focus: Exploring solid geometry, understanding mass and volume with STEM applications
• Suggested Age: 3+
• Winner of 2015 top toy Awards – Oppenheim Platinum and SNAP (Special Needs) Awards
• An open-ended magnetic construction toy with an easy click 'n connect system
• Set includes 24 pieces and a Creativity Guide to fuel inspiration
• Four unique shapes create unlimited building possibilities
• Magnets never repel, so creating 2D or 3D models is easy
• Designed to integrate with all other PowerClix® System sets
• Material: Translucent ABS plastic with neodymium magnets
• Educational Focus: Exploring solid geometry, understanding mass and volume with STEM applications
• Suggested Age: 3+
• Winner of 2015 top toy Awards – Oppenheim Platinum and SNAP (Special Needs) Awards
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.