Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

APPLE IPAD 9.7 BLUE ROYAL -RED

  • Mfr # DTC-IPAD97-LB_RYL

  • Zoro # G112091757


product price: $63.55
/ea

Key Features

Material
Silicone, Acrylonitrile Butadiene Styrene (ABS), Rubber, Polycarbonate
Color
Light Blue, Clear, Royal Blue
Tablet Model Compatibility
iPad (6th Generation), iPad (5th Generation)
Maximum Screen Size Supported
9.7"
Durability
Smudge Resistant, Impact Resistant, Spill Resistant, Scratch Resistant, Drop Resistant, Shock Absorbing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTC-IPAD97-LB_RYL
Zoro #
G112091757
UPC #
-
Country of Origin
China

Dimensions

Maximum Screen Size Supported
9.7"

Details

Item
Case
Material
Silicone, Acrylonitrile Butadiene Styrene (ABS), Rubber, Polycarbonate
Color
Light Blue, Clear, Royal Blue
Tablet Model Compatibility
iPad (6th Generation), iPad (5th Generation)
Durability
Smudge Resistant, Impact Resistant, Spill Resistant, Scratch Resistant, Drop Resistant, Shock Absorbing
Compatibility
Apple - iPad 9.7 (5th and 6th Gen)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.